Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8810R SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 8810R SYNTHETIC GLOVE INFINITY 10 XL
General handling glove Tegera
References
tegera:
8810R-10
rubix:
386A1935
ean:
7340118370460
Technical specifications
Size
10
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8810R SYNTHETIC GLOVE INFINITY 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.68
excl. VAT
/
Each
£
9.22
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S11
TEGERA 318 TEXTILE GLOVE 11 2XL
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 8
TEGERA 8801 SYNTHETIC GLOVE INFINITY 8 M
PORTWEST A120 PU PALM GLOVE BLACK 3131X M/8
TEGERA 866 SYNTHETIC GLOVE 9 L
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 6
TEGERA 931 TEXTILE GLOVE 9 L
TEGERA 321 SYNTHETIC LEATHER GLOVE 9 L
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 9
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 6 XS
TEGERA 778 SYNTHETIC GLOVE 10 XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 7
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7