Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8810R SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8810R SYNTHETIC GLOVE INFINITY 9 L
General handling glove Tegera
References
tegera:
8810R-9
rubix:
386A1939
ean:
7340118370439
Technical specifications
Size
9
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8810R SYNTHETIC GLOVE INFINITY 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.68
excl. VAT
/
Each
£
9.22
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 16 CHEMICAL PROTECTION GLOVE 7 S
GISS 855069 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 8
TEGERA 929 SYNTHETIC GLOVE 6 XS
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 9 PK1
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 7
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 7 S
TEGERA 432 SYNTHETIC GLOVE CRF 5 2XS
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 11
TEGERA 8833 SYNTHETIC GLOVE 11 2XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 9
TEGERA 860 SYNTHETIC GLOVE 11 2XL
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 8
TEGERA 863 SYNTHETIC GLOVE 7 S
GISS 861429 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 6