Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 929 SYNTHETIC GLOVE 6 XS
TEGERA 929 SYNTHETIC GLOVE 6 XS
Synthetic glove TEGERA 929
References
tegera:
929-6
rubix:
386A2296
ean:
7340118323381
Technical specifications
Size
6
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 929 SYNTHETIC GLOVE 6 XS
TEGERA® 929, Cut resistant glove, nitrile, nitrile foam, palm-dipped, Dyneema® Diamond Technology, nylon, spandex, 18 gg, foam grip pattern, cut resistance level B, Cat. II, water and oil repellent palm, fibreglass-free, soft, for precision work
Technical specifications
Attributes
Size
6
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 135 LEATHER GLOVE 9 L
SKYTEC SKG00002DJ OREGON MTP NITRILE GLOVES BLUE 10/XL
TEGERA 640 LEATHER GLOVE 7 S
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 11/2XL
GISS 848157 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 9
TEGERA 863R SYNTHETIC GLOVE 10 XL
TEGERA 866 SYNTHETIC GLOVE 10 XL
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 8 PK1
PROGARM 2707-KHA-09 GREEN G-TEK ARC GLOVES 9/L
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 10
TEGERA 6614 LEATHER GLOVE 10 XL
TEGERA 875 SYNTHETIC GLOVE 11 2XL
POLYCO HEX4041 HEXARMOR NSR 4041 GLOVES 4X42F BLUE/BLK SIZE XL
TEGERA 932 TEXTILE GLOVE 7 S