Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8833 SYNTHETIC GLOVE 11 2XL
TEGERA 8833 SYNTHETIC GLOVE 11 2XL
General handling glove Tegera
References
tegera:
8833-11
rubix:
386A1997
ean:
7340118418056
Technical specifications
Size
11
Coating
Latex
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8833 SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Coating
Latex
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Portwest A150ORRL Fortis Grip Glove Orange SIZE L
PROGARM 2707-KHA-11 GREEN G-TEK ARC GLOVES 11/2XL
TEGERA 6751 LEATHER GLOVE 11 2XL
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 135 LEATHER GLOVE 11 2XL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
TEGERA 5114 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 777 SYNTHETIC GLOVE 8 M
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 9
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 10
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 7
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 6
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 11/2XL
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 11 PK1