Liner Glove
Size | 9 |
---|---|
Abrasion resistance level | 0 |
Main material | Other |
Size | 9 |
---|---|
Abrasion resistance level | 0 |
Main material | Other |
ESD | Yes |
Usage environment | Dry |
Packaging | 12 Bundle;120 Carton |
Cuff style | Knitwrist |
Length | 265 mm |
Colour | Grey |
Secondary colour | Green |
Material | Carbon, Polyester (Lining, Outer);Textile (Cuff) |
Usually arrives within 14 working days