Gloves TEGERA 8835R
Size | 9 |
---|---|
Coating | Polyester |
Abrasion resistance level | 4 |
Size | 9 |
---|---|
Coating | Polyester |
Abrasion resistance level | 4 |
Main material | Nitrile |
ESD | No |
Usage environment | Dry |
Colour | Black |
Secondary colour | Orange |
Usually arrives within 14 working days