Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8851 OIL GRIP 4X11A GLOVES 8 M
TEGERA 8851 OIL GRIP 4X11A GLOVES 8 M
General handling glove Tegera
References
tegera:
8851-8
rubix:
389A3555
ean:
7340118465708
Technical specifications
Size
8
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8851 OIL GRIP 4X11A GLOVES 8 M
Technical specifications
Attributes
Size
8
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 7
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 9
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 886 SYNTHETIC GLOVE 11 2XL
GISS 855054 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 7
TEGERA 164 LEATHER GLOVE 11 2XL
POLYCO 780GP THERMIT GRIP THERMAL KNITTED LINER NAVY SIZE 9 PK1
PORTWEST A220RER PREMIUM CHROME RIGGER GLOVE RED SIZE XL
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6
TEGERA 747A SYNTHETIC GLOVE 9 L
TEGERA 929 SYNTHETIC GLOVE 8 M
TEGERA 866 SYNTHETIC GLOVE 10 XL
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 8
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE S PK1
SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L