Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 318 TEXTILE GLOVE 10 XL
TEGERA 318 TEXTILE GLOVE 10 XL
Textile glove TEGERA 318
References
tegera:
318-10
rubix:
207A3198
ean:
7340118316932
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 318 TEXTILE GLOVE 10 XL
TEGERA® 318, Textile glove, PVC (Vinyl)-dots phthalate-free, double knitted, cotton, nylon, 13 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
2
Main material
Textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.03
excl. VAT
/
Each
£
2.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 515 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 887 SYNTHETIC GLOVE 9 L
TEGERA 290 LEATHER GLOVE 12 3XL
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
TEGERA 2805 SYNTHETIC GLOVE 8 M
TEGERA 915 TEXTILE GLOVE 8 M
TEGERA 310A TEXTILE GLOVE 9 L
TEGERA 640 LEATHER GLOVE 11 2XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 8
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7
Portwest A150GNRL Fortis Grip Glove Green SIZE L
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7
TEGERA 8833 SYNTHETIC GLOVE 9 L
TEGERA 860 SYNTHETIC GLOVE 11 2XL