Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8106T LEATHER GLOVE 10 XL
TEGERA 8106T LEATHER GLOVE 10 XL
General handling glove Tegera
References
tegera:
8106T 10
rubix:
386A1500
ean:
7340118379852
Technical specifications
Size
10
Coating
Leather
Main material
Leather
Product details
Technical specifications
Product details : TEGERA 8106T LEATHER GLOVE 10 XL
Technical specifications
Attributes
Size
10
Coating
Leather
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.45
excl. VAT
/
Each
£
36.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 9/L
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 7 PK1
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 7
TEGERA 778 SYNTHETIC GLOVE 10 XL
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 10
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE M PK1
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 11
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
TEGERA 164 LEATHER GLOVE 11 2XL
TEGERA 8833 SYNTHETIC GLOVE 9 L
GISS 863289 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 7
SKYTEC SKG00002DH OREGON MTP NITRILE GLOVES BLUE 9/L
TEGERA 51 LEATHER GLOVE 11 2XL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 8