Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 690 LEATHER GLOVE 10 XL
TEGERA 690 LEATHER GLOVE 10 XL
Leather glove TEGERA 690
References
tegera:
690-10
rubix:
386A1231
ean:
7392626069008
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 690 LEATHER GLOVE 10 XL
TEGERA® 690, Leather glove, unlined, 0,7-0,9 mm full grain goatskin, polyester, Cat. II, reinforced fingers and thumb, water repellent leather, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.23
excl. VAT
/
Each
£
17.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 779 SYNTHETIC GLOVE 7 S
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 10
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 7
TEGERA 779 SYNTHETIC GLOVE 6 XS
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 6 PK1
TEGERA 13 LEATHER GLOVE 10 XL
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 9
PORTWEST A120 PU PALM GLOVE GREY 3131X L/9
TEGERA 106 LEATHER GLOVE 10 XL
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 9
Portwest A310GRWL Flexo Grip Glove GreyWh SIZE L
A300-M BLUKNITWRISTGLOVE
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 6/S
TEGERA 7797 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL