Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 747A SYNTHETIC GLOVE 10 XL
TEGERA 747A SYNTHETIC GLOVE 10 XL
General handling glove Tegera
References
tegera:
747A-10
rubix:
386A1316
ean:
7340118350103
Technical specifications
Size
10
Coating
Nitrile
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 747A SYNTHETIC GLOVE 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 6751 LEATHER GLOVE 11 2XL
TEGERA 883A SYNTHETIC GLOVE 8 M
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 11 PK1
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 8
TEGERA 88700 LEATHER GLOVE 12 3XL
TEGERA 8120 TEXTILE GLOVE 10 XL
TEGERA 164 LEATHER GLOVE 9 L
TEGERA 8833R SYNTHETIC GLOVE 6 XS
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 6 XS
Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
TEGERA 932 TEXTILE GLOVE 11 2XL
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 6 PK1
TEGERA 873 SYNTHETIC GLOVE 9 L
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 7
TEGERA 873 SYNTHETIC GLOVE 11 2XL