Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 206 LEATHER GLOVE 11 2XL
TEGERA 206 LEATHER GLOVE 11 2XL
Leather glove TEGERA 206
References
tegera:
206-11
rubix:
386A0581
ean:
7392626017283
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 206 LEATHER GLOVE 11 2XL
TEGERA® 206, Leather glove, winter-lined, 1,0-1,1 mm full grain cowhide, cotton, Thinsulate™ 40g, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
X
Main material
Polyester
Material
Polyester/leather/cotton/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ANSELL 48-135 HYFLEX 113XA ESD PU FINGERTIP CTD GLOVES GRY/WHT SIZE 9
TEGERA 810 SYNTHETIC GLOVE 11 2XL
UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 11/2XL
TEGERA 805 SYNTHETIC GLOVE 9 L
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
GISS 6030 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 10
GISS 6017 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 7
GISS 884509 G-PU ESD PU PALM HANDLING GLOVES 3131X 6
TEGERA 512 LEATHER GLOVE 11 2XL
TEGERA 512 LEATHER GLOVE 9 L
TEGERA 8803R SYNTHETIC GLOVE INFINITY 9 L
TEGERA 802 SYNTHETIC GLOVE 6 XS
GISS 6028 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 8
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 10
GISS 880352 QS-CUT PU CUT B 4X42B SIZE 9