Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 30 LEATHER GLOVE 6 XS
TEGERA 30 LEATHER GLOVE 6 XS
Leather glove TEGERA 30
References
tegera:
30-6
rubix:
386A0737
ean:
7392626022850
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 30 LEATHER GLOVE 6 XS
TEGERA® 30, Leather glove, unlined, 0,6-0,7 mm full grain goatskin of top quality, nylon, Cat. II, reinforced index finger, for precision work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
2
Main material
Leather
Material
Leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 11/2XL
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 7/S
TEGERA 8804R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8803R SYNTHETIC GLOVE INFINITY 7 S
TEGERA 206 LEATHER GLOVE 10 XL
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 11
ANSELL 11-100 HYFLEX LTWT ESD NITRILE COATED GLOVES GRY SIZE 8
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA 811 SYNTHETIC GLOVE 8 M
TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 11/2XL
GISS 884888 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 7
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 12/3XL
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 11/2XL