Eurolite 6040
Size | 10 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 3 |
Size | 10 |
---|---|
Coating | polyurethane |
Abrasion resistance level | 3 |
Main material | polyester |
ESD | no |
Food contact | no |
Usage environment | dry |
Packaging | 100 carton |
Material | polyurethane (coating);polyester |
Usually arrives within 14 working days