Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
High sensitivity glove Tegera
References
tegera:
8804R-9
rubix:
386A1914
ean:
7340118368818
Technical specifications
Size
9
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 839976 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 7
TEGERA 105 LEATHER GLOVE 8 M
GISS 839965 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S6
TEGERA 802 SYNTHETIC GLOVE 8 M
GISS 6030 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 10
TEGERA 8803R SYNTHETIC GLOVE INFINITY 9 L
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 11/2XL
TEGERA 8804R SYNTHETIC GLOVE INFINITY 11 2XL
GISS 880349 QS-CUT PU CUT B 4X42B SIZE 6
ANSELL 48-135 HYFLEX 113XA ESD PU FINGERTIP CTD GLOVES GRY/WHT SIZE 8
TEGERA 802 SYNTHETIC GLOVE 10 XL
SKYTEC SKY033 NINJA X4 CUT B PROTECTION GLOVES GREY 9/L
GISS 839969 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S10
GISS 884891 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 10
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 7