Cut Protection Glove
Size | 8 |
---|---|
Cutting resistance level | B |
Main material | Nitrile |
Size | 8 |
---|---|
Cutting resistance level | B |
Main material | Nitrile |
Usage environment | Oily or greasy |
Cuff style | Knitted Wrist |
Type | Glove |
Colour | Black |
Secondary colour | Grey |
Material | Nitrile, Nitrile Foam (Dipping);HPPE, Nylon, Spandex (Lining) |
Usually arrives within 14 working days