Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 747A SYNTHETIC GLOVE 9 L
TEGERA 747A SYNTHETIC GLOVE 9 L
General handling glove Tegera
References
tegera:
747A-9
rubix:
386A1320
ean:
7340118350042
Technical specifications
Size
9
Coating
Nitrile
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 747A SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8155T LEATHER GLOVE 8 M
POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11
TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 7
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 10 PK1
TEGERA 855 SYNTHETIC GLOVE 7 S
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10
TEGERA 880 SYNTHETIC GLOVE 7 S
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 10
TEGERA 515 SYNTHETIC LEATHER GLOVE 10 XL
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 11
TEGERA 6615 LEATHER GLOVE 11 2XL
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 9
GISS 7793092 GLOVE POLYESTER LINER WHITE SIZE 6
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 9