Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 6615 LEATHER GLOVE 11 2XL
TEGERA 6615 LEATHER GLOVE 11 2XL
General handling glove Tegera
References
tegera:
6615-11
rubix:
386A1202
ean:
7340118334660
Technical specifications
Size
11
Coating
Without
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 6615 LEATHER GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Coating
Without
Main material
Other
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.42
excl. VAT
/
Each
£
22.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 88800 LEATHER GLOVE 8 M
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 7
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 9
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
PORTWEST A150K8RXXL FORTIS GRIP GLOVE BLACK SIZE XXL
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 9
TEGERA 728 SYNTHETIC GLOVE 6 XS
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 10
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 10 XL
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TRAFFIGLOV TG1850 WATERPROOF LATEX FULL DIP RED 2141A GLOVES 7/S
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 7 PK1
TEGERA 882 SYNTHETIC GLOVE 8 M
TEGERA 8802 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 8106T LEATHER GLOVE 9 L