Cut-resistant gloves and sleeves Portwest
Size | L |
---|---|
Cutting resistance level | X |
Main material | Elastane |
Size | L |
---|---|
Cutting resistance level | X |
Main material | Elastane |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Colour | Grey |
Usually arrives within 14 working days