References
Uvex:6021010
Rubix:4506238
Manufacturer :6021010
EAN:4048612008706

Product details : UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 10/XL
The Unidur 6641 glove is a soft glove that guarantees excellent dexterity. The glove with Dyneema ® Mesh lining ensures anti-cut function. The glove's palm and fingers are coated with polyurethane so that the tactile sensitivity of the wearer is fully respected.
Strengths
Flexibility. Remarkable tactile sensibility. Great abrasion resistance. Good protection against cuts thanks to the Dyneema ® fibre. Mechanical resistance.
Applications
Metallurgical industry. Glass Industries. Automobile industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | 3 |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Material | dyneema/elasthane fiber |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- Usually arrives within 14 working days
