Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8832R SYNTHETIC GLOVE CRF 7 S
TEGERA 8832R SYNTHETIC GLOVE CRF 7 S
Cut-resistant gloves and sleeves Tegera
References
tegera:
8832R-7
rubix:
386A1994
ean:
7340118388465
Technical specifications
Size
7
Cutting resistance level
2
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8832R SYNTHETIC GLOVE CRF 7 S
Technical specifications
Attributes
Size
7
Cutting resistance level
2
Main material
Latex
Coating
Latex
Type
Glove
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 9/L
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE M
POLYCO 882BK DYFLEX BIO DYNEEMA GLOVES 4X42C BLK SIZE 9 PK1
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 10/XL
TEGERA 465-6 SYNTHETIC CRF GLOVE SIZE 6/XS
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 7
ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 7
ANSELL 72-286 HYFLEX 2X4XD DYNEEMA MDWT GLOVES BLUE SIZE 9
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/DGRY SIZE 11
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 7/S
TEGERA 457 SYNTHETIC GLOVE 6 XS
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 9
TEGERA 990 SYNTHETIC GLOVE 7 S
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 11 2XL
TEGERA 990 SYNTHETIC GLOVE 9 L