TEGERA 465-6 SYNTHETIC CRF GLOVE SIZE 6/XS


Synthetic glove TEGERA 465

References
tegera:465-6
rubix:234A9792
ean:7340118324906
brand logo
brand logo
Technical specifications
Size6
Cutting resistance levelD
Main materialPolyester
See all Specifications

Product details : TEGERA 465-6 SYNTHETIC CRF GLOVE SIZE 6/XS


TEGERA® 465, Cut resistant glove, PU, palm-dipped, CRF® Technology, stainless steel fibre yarn, polyester, spandex, 18 gg, smooth finish, cut resistance level D, Cat. II, breathable back, water and oil repellent palm, for fine assembly work

Technical specifications


Attributes
Size6
Cutting resistance levelD
Main materialPolyester
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
  • Sold out