Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8155T LEATHER GLOVE 7 S
TEGERA 8155T LEATHER GLOVE 7 S
General handling glove Tegera
References
tegera:
8155T-7
rubix:
386A1555
ean:
7340118376943
Technical specifications
Size
7
Coating
Leather
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8155T LEATHER GLOVE 7 S
Technical specifications
Attributes
Size
7
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.77
excl. VAT
/
Each
£
42.92
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 890 SYNTHETIC GLOVE 9 L
TEGERA 318 TEXTILE GLOVE 11 2XL
TEGERA 671 LEATHER GLOVE 6 XS
SKYTEC SKY062 IDAHO MTP HPT GLOVES BLACK 8/M
TEGERA 13 LEATHER GLOVE 9 L
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 8
GISS 880359 QS-CUT PU CUT C GLOVE 4X43C SIZE 9
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 8
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 7 PK1
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 9
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 8
SKYTEC SKG00002DH OREGON MTP NITRILE GLOVES BLUE 9/L
TEGERA 863R SYNTHETIC GLOVE 11 2XL
TEGERA 886 SYNTHETIC GLOVE 11 2XL