Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 863R SYNTHETIC GLOVE 11 2XL
TEGERA 863R SYNTHETIC GLOVE 11 2XL
General handling glove Tegera
References
tegera:
863R-11
rubix:
386A1828
ean:
7340118434780
Technical specifications
Size
11
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 863R SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Grey
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 321 SYNTHETIC LEATHER GLOVE 10 XL
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 9
BEESWIFT CANCHQPN CANADIAN HIGH QUAL B-FLEX 4X44A RIGGER GLOVE 10
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 10 PK1
TEGERA 883A SYNTHETIC GLOVE 7 S
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 115 LEATHER GLOVE 6 XS
TEGERA 312 TEXTILE GLOVE 7 S
TEGERA 8155T LEATHER GLOVE 6 XS
TEGERA 515 SYNTHETIC LEATHER GLOVE 11 2XL
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE XL
TEGERA 90088 SYNTHETIC LEATHER GLOVE 4 3XS
TEGERA 8800 SYNTHETIC GLOVE INFINITY 10 XL