Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 890 SYNTHETIC GLOVE 9 L
TEGERA 890 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 890
References
tegera:
890-9
rubix:
386A2086
ean:
7392626008076
Technical specifications
Size
9
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 890 SYNTHETIC GLOVE 9 L
TEGERA® 890, Synthetic glove, unlined, PU, palm-dipped, nylon, 15 gg, smooth finish, Cat. II
Technical specifications
Attributes
Size
9
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GISS 880359 QS-CUT PU CUT C GLOVE 4X43C SIZE 9
TEGERA 124 LEATHER GLOVE 8 M
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 6/XS
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 90014 LEATHER GLOVE 8 M
TEGERA 13 LEATHER GLOVE 7 S
TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 8
TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S
GISS 840011 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 11
TEGERA 325 SYNTHETIC LEATHER GLOVE 8 M
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 7 PK1
TEGERA 875 SYNTHETIC GLOVE 8 M
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 414 SYNTHETIC LEATHER GLOVE 8 M