BOLLE PSSKOME408 KOMET SMOKE PC LENS - BLACK PC FRAME
Safety spectacles Bollé Safety
See technical informationReferences
Bollé Safety:PSSKOME408
Rubix:385A9951
EAN:3660740013165


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Product details : BOLLE PSSKOME408 KOMET SMOKE PC LENS - BLACK PC FRAME
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Usually arrives within 14 working days