UVEX 9190280 I-3 SAFETY SPECTACLES W/ CLEAR LENS
Uvex i -3 goggles
See technical informationSee documentsReferences
Uvex:9190280
Rubix:252A6528
Manufacturer :9190280
EAN:4031101529721


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9190280 I-3 SAFETY SPECTACLES W/ CLEAR LENS
We're all different. And it is precisely these differences that give us our particular character. A good product must therefore be designed for the most diverse physiognomy, especially in the field of safety. We have therefore developed the Uvex I-3, innovative protective goggles, perfectly adapted to each face and designed to ensure optimum comfort, synonymous with more safety. Because only comfortable glasses are happy to wear. The Uvex i-3 technology sets new milestones in terms of wear comfort. EN166, EN170 standards.
Strengths
Very enveloping model that fits all faces. Softflex technology at the nose bridge level to ensure long lasting comfort. No pressure due to the flexibility of the branches. Reclining branches with a flex area to fit all face widths. Exclusive Uvex supravision treatment against scratches, the formation of fog.
Applications
Risk of mechanical projections.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 10.01 excl. VAT
/ Each
£ 12.01 incl. VAT
- Usually arrives within 14 working days