BOLLE PSSNESF028 NESS+ CLEAR PC LENS TPR ORG&BLK TEMPLES - FOAM&STRAP
Safety Glass
See technical informationSee documentsReferences
Bollé Safety:PSSNESF028
Rubix:237A0889
EAN:3660740011994


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE PSSNESF028 NESS+ CLEAR PC LENS TPR ORG&BLK TEMPLES - FOAM&STRAP
With Ness+ you enjoy all the benefits of the NESS model with added comfort thanks to co-injected temples. Exclusive PLATINUM scratch and fog resistant coating helps you work more efficiently.
Strengths
•Ideal for all activities requiring exposure to alternating high and low light
Adapted to environments with extreme temperatures
Blue light filtration and combination with the exclusive PLATINUM anti-fog coating
Ultra wrap-around frame for perfect protection
Non-slip bridge
Adapted to environments with extreme temperatures
Blue light filtration and combination with the exclusive PLATINUM anti-fog coating
Ultra wrap-around frame for perfect protection
Non-slip bridge
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- In stock: Next day delivery