RILEYEYE RLY00365 STREAM EVO BLUE SAFETY GLASSES
RILEYEYE RLY00365 STREAM EVO BLUE
See technical informationReferences
Riley:RLY00365
Rubix:232A2342
EAN:5060431758968

Product details : RILEYEYE RLY00365 STREAM EVO BLUE SAFETY GLASSES
Lightweight and comfortable with a sporty design, these Riley STREAM EVO safety glasses feature a modern frame and ventilated side arms to provide lasting working comfort. They’re entirely non-metallic to make them ideal for metal-free areas and can be worn with an adjustable headband for a more secure fit (available separately).
• Sporty safety glasses with a single, wraparound polycarbonate lens for lateral protection
• Soft, adjustable, slip-resistant nose bridge
• Ventilated TempFLEX temple tips for wearer comfort
• Slim side arms offer a great fit and compatibility with ear defenders
• Blue lenses to reduce glare
• Low-energy impact protection
• Suitable for use in extreme temperatures between -5°C and +55°C
• Non-metallic for working in metal-free areas
• TECTON 400 coating gives scratch-resistant and anti-fog treatment to both sides of the lens
• UV 400 protection
• Weight: 23g
• Stream Evo accessory pack, containing adjustable headband and gasket, available separately
EN 166:2001 1FT KN
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
- Usually arrives within 14 working days
