References
Draper:02937
Rubix:381A5901
Manufacturer :02937
EAN:5010559029372


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : DRAPER 02937 CLEAR LENS SAFETY SPECTACLES
Lightweight safety glasses with clear polycarbonate wrap-around anti-scratch and anti-fog lenses. Fitted with a soft rubber nose piece and rubber-tipped arms achieving a secure and comfortable fit.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- Delivery usually within ( 7 ) days