Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
ANSELL 11-581 CUT F 21 GAUGE GLOVE 7 / S
ANSELL 11-581 CUT F 21 GAUGE GLOVE 7 / S
Cut-resistant gloves and sleeves Ansell
References
ansell:
11-581-07
rubix:
308A0292
manufacturer :
11581070
ean:
20076490647180
Technical specifications
Size
7
Main material
HPPE
See all Specifications
Product details
Technical specifications
Product details : ANSELL 11-581 CUT F 21 GAUGE GLOVE 7 / S
Technical specifications
Attributes
Size
7
Main material
HPPE
Coating
Nitrile
Type
Glove
Colour
Grey
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.08
excl. VAT
/
Each
£
18.10
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 74 SLEEVE 8 M
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 6
ANSELL 11-947 HYFLEX 4X42B INCPT 3/4 NITRILE GLOVES BLU/BLK SIZE 7
ANSELL 28-359 ACTIVARMR 4X21C F/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 7/S
TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 10/XL
PORTWEST AP55 WATERPROOF HR IMPACT GLOVE GRY/BLK LARGE 4X43DP X1XXXX
TRAFFIGLOV TG5140 MICRODEX NITRILE GREEN 4X44C GLOVES 8/M
PORTWEST A625Y8RXL VIS-TEX 5 CUT RESISTANT GLOVE YEBK SIZE XL
GISS 866435 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 10
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 9/L
TEGERA 913 TEXTILE GLOVE CRF 9 L
UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 9/L
SKYTEC SKG00017EH TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 9/L
"ANSELL 11-250-12-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 12"""