Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
ANSELL 11-581 CUT F 21 GAUGE GLOVE 10 / XL
ANSELL 11-581 CUT F 21 GAUGE GLOVE 10 / XL
Cut-resistant gloves and sleeves Ansell
References
ansell:
11-581-10
rubix:
308A0300
manufacturer :
11581100
ean:
20076490647210
Technical specifications
Size
10
Main material
HPPE
See all Specifications
Product details
Technical specifications
Product details : ANSELL 11-581 CUT F 21 GAUGE GLOVE 10 / XL
Technical specifications
Attributes
Size
10
Main material
HPPE
Coating
Nitrile
Type
Glove
Colour
Grey
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.08
excl. VAT
/
Each
£
18.10
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-501 HYFLEX 3X41D INTERCEPT NITRILE GLOVES GRY/BLU SIZE 10
TEGERA 72 SLEEVE CRF 9 L
TEGERA 8814 SYNTHETIC GLOVE CRF 6 XS
TEGERA 73 SLEEVE CRF 7 S
ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 10
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 10
PORTWEST A630G7RM RAZOR-LITE 5 GLOVE GREYGREY SIZE M
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GREEN 4X43C GLOVES 6/XS
TRAFFIGLOV TG5545 LXT IMP MICRODEX NITRILE GREEN 4X44EP GLOVES 12/3XL
TRAFFIGLOV TG5010 PU GREEN 4X43D GLOVES 8/M
SKYTEC SKG00055DJ TORIN + CUT F PROTECTION GLOVES YELLOW 10/XL
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 12/3XL
SKYTEC SKG00017EL TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 11/XXL
"ANSELL 11-251-12-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 12"""
GISS 840045 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 8