"ANSELL 11-251-12-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 12"""


HyFlex 11250

References
ansell:11-251-120WIDE
rubix:2588561
manufacturer :11251120-W
ean:10076490450820
brand logo
brand logo
brand logo
Technical specifications
Size12 W
Cutting resistance levelB
Main materialTextile
See all Specifications

Product details : "ANSELL 11-251-12-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 12"""


  • INTERCEPT™ Seamless High Performance Polyethylene (HPPE) Without thumbslot 
  • This industrial protective sleeve with INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
  • The seamless design and the options of lengths and widths ensure an excellent fit and makes it the n°1 choice for all day comfort
  • The HyFlex® 11-250 INTERCEPT™ industrial protective sleeves are engineered to perform in combination with any HyFlex® cut resistant glove
  • Red and black over edge is to indicate wide (black) and narrow (red) for easy laundry sorting purpose
This industrial protective sleeve offers best-in-class protection with unmatched comfort.

Strengths

  • HyFlex® 11-250 without thumb slot come in different lengths and widths for optimal fit and comfort to fit every worker in the best possible way. Color-coding will help for easy sorting after laundry
  • 11-250 INTERCEPT™ sleeves are made of black yarn and are silicone free for friendly paint and finish process
  • The special knitted bicep cuffs keep the sleeve in place
  • Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600

Applications

Press shop operations.
Handling metal sheets & panels.
Handling parts with sharp, rough edges.
Handling structural and body components.
Inspection, selecting, checking parts.
Glass repair and replacement.
Seizing structural and body parts.
Body surface checking, marking and touching up.
Adjusting systems and screwing.
Adjusting panels parts components.
brand logo

Technical specifications


Attributes
Size12 W
Cutting resistance levelB
Main materialTextile
Abrasion resistance level2
TypeHave sleeves
ColourGrey
Secondary colourWhite
MaterialAnsell INTERCEPT™ Technology
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
  • Delivery usually within ( 11 ) days