TRAFFISAFE TG5060/10 WATERPROOF NITRILE FULL DIP GLOVES GREEN
Size | 9 |
---|---|
Cutting resistance level | X |
Food contact | No |
Size | 9 |
---|---|
Cutting resistance level | X |
Food contact | No |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Secondary colour | Black |
Usually arrives within 14 working days