• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Personal protective equipment(47,816)
  • Hygiene(1,329)
  • Environment and safety(8,291)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(730)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
3M 1500049 DBI-SALA HOOK2LOOP MEDIUM DUTY TOOL TETHER

3M 1500049 DBI-SALA HOOK2LOOP MEDIUM DUTY TOOL TETHER


Lanyard 3M

References
3m:1500049
rubix:269A4704
manufacturer :7100209334
ean:00852684930964
brand logo
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : 3M 1500049 DBI-SALA HOOK2LOOP MEDIUM DUTY TOOL TETHER


Technical specifications


Attributes
No attributes to display for this product
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

HONEYWELL 1002877 2M POSITIONING LANYARD 12MM PA EN3583M PROTECTA VIPER LT MANUAL ROPE GRAB WITH ENERGY ABSORBER AC4002GISS 868081 WRISTBAND WITH LANYARD FOR CONNECTING TOOLSJSP FAR0307 SPARTAN 2M TWIN FALL ARREST LANYARDHONEYWELL 1008281 SAFE C3 EN355 ABSOR +LANY CMA90 +CML03JSP FAR0502 SINGLE TOOL LANYARDHONEYWELL 1013430 TITAN WEB SHOCK ABSORBING LANYARD 2MGISS 854294 FORKED E ABSORBING TWISTED ROPE LANYARD 1.5M&CONNECTORSJSP FAR0208 PIONEER 2M ADJ WORK POSITIONING RESTRAINT LANYARD3M 1500047 DBI-SALA HOOK2LOOP BUNGEE TOOL TETHERHONEYWELL 1032394 ABS LANYARD Y KERN 1 5M +Q T +2GO65 ETHONEYWELL 1005324 1 5M MANYARD C/W 1 SCAF HOOK 1 CARABINERHONEYWELL 1032337 RESTRAINT LANYARD KERN 1 5M +2Q T STEELBAHCO 3875-LY1 LANYARD 1 2M C-C MAX 3KGBAHCO 3875-LY3 LANYARD 65CM C-QRL MAX 1KG

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories