GISS 854294 FORKED E ABSORBING TWISTED ROPE LANYARD 1.5M&CONNECTORS
Forked energy absorbing twisted rope 1.5 m
See technical informationSee documentsReferences
GISS:854294
Rubix:216A6494
EAN:3660338101045

Documents
Product details : GISS 854294 FORKED E ABSORBING TWISTED ROPE LANYARD 1.5M&CONNECTORS
Braided tether with energy absorber.
Length: 1.50 m.
Connectors: 1 screw locking steel carabiner with one end and 2 automatic locking scaffolding carabiner on the ends (55 mm opening)..
Strap energy absorber width 44 mm..
Tether of twisted polyamide rope, diam 12 mm.
Thimble buckles for better resistance to abrasion.
Protected splices under transparent sheath Standard: EN355:2002 Tested according to need of VG11 - 89/686/CEE
Length: 1.50 m.
Connectors: 1 screw locking steel carabiner with one end and 2 automatic locking scaffolding carabiner on the ends (55 mm opening)..
Strap energy absorber width 44 mm..
Tether of twisted polyamide rope, diam 12 mm.
Thimble buckles for better resistance to abrasion.
Protected splices under transparent sheath Standard: EN355:2002 Tested according to need of VG11 - 89/686/CEE
Strengths
Thimble buckles and splices sheathed for a better resistance to abrasion. Protected seams under transparent sheath
Technical specifications
Attributes
| Length | 1.5 m |
|---|---|
| Main material | polyamide |
| Type | forked |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 55.16 excl. VAT
/ Each
£ 66.19 incl. VAT
- In stock: Next day delivery
