JSP FAR0208 PIONEER 2M ADJ WORK POSITIONING RESTRAINT LANYARD
Pioneer™ Adjustable Work positioning/restraint Lanyard
See technical informationReferences
JSP:FAR0208
Rubix:2556826
EAN:5038428161572
Product details : JSP FAR0208 PIONEER 2M ADJ WORK POSITIONING RESTRAINT LANYARD
Made from 33mm wide polyester webbing with a manual ring type adjuster made of forged alloy steel for ease of adjustment. 33 mm polyester webbing. Adjustable up to 2m. Light weight. Conforms to EN358:1999
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Main material | textile |
Show UNSPSC/ECL@SS
£ 70.66 excl. VAT
/ Each
£ 84.79 incl. VAT
- Usually arrives within 14 working days

