GISS 868081 WRISTBAND WITH LANYARD FOR CONNECTING TOOLS
Wrist bracelet with elasticated lanyard
See technical informationSee documentsReferences
GISS:868081
Rubix:216A6504
EAN:3660338219481

Documents
Product details : GISS 868081 WRISTBAND WITH LANYARD FOR CONNECTING TOOLS
Resistant and comfortable fabric wristband adaptable to any wrist size, length 0.5 m. Length of the cord part: 120 mm, equipped with a blocker. Equipped with a round plastic ring (diam. Inside 22 mm). Weight: 38 g
Strengths
Recommended for hanging tools above 2 kg.
Technical specifications
Attributes
| Length | 0.5 m |
|---|---|
| Main material | polyester |
| Type | wristband with elastic lanyard |
| Material | polyester/plastic |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- In stock: Next day delivery
