JSP FAR0502 SINGLE TOOL LANYARD


Single Tool Lanyard

References
jsp:FAR0502
rubix:2556836
ean:5038428162180
brand logo
brand logo
Technical specifications
Main materialElastane
See all Specifications

Product details : JSP FAR0502 SINGLE TOOL LANYARD


Made of highly visible 16mm tubular webbing. Convenient stretch lanyard for tool holding. Max 10 kg. High visibility. Elasticated. Holds tools up to 10 kg. Length from 85 cm to 135 cm. Provided with a light weight connector for attachment to the user's belt.

Technical specifications


Attributes
Main materialElastane
TypeTool laynard
MaterialElastic
Show UNSPSC/ECL@SS
£ 9.46 excl. VAT
/ Each
£ 11.35 incl. VAT
  • Delivery usually within ( 4 ) days