JSP FAR0307 SPARTAN 2M TWIN FALL ARREST LANYARD
Spartan 2m Twin Tail Lanyard
See technical informationReferences
JSP:FAR0307
Rubix:80340674
EAN:5038428161480
Product details : JSP FAR0307 SPARTAN 2M TWIN FALL ARREST LANYARD
Twin webbing lanyard incorporated with shock absorber.
30 mm wide polyester webbing with textile loops on both ends.
Length: 2m.
Conforms to EN355:2002.
Delivered with 1 screw gate connector in alloy steel. Gate opening: 18 mm. Conforms to EN362:2004 class B & M. 2 alloy steel scaffold hooks. Gate opening: 50.8 mm. Conforms to EN362:2004 Class T.
30 mm wide polyester webbing with textile loops on both ends.
Length: 2m.
Conforms to EN355:2002.
Delivered with 1 screw gate connector in alloy steel. Gate opening: 18 mm. Conforms to EN362:2004 class B & M. 2 alloy steel scaffold hooks. Gate opening: 50.8 mm. Conforms to EN362:2004 Class T.
Technical specifications
Attributes
| Length | 2 m |
|---|
Show UNSPSC/ECL@SS
£ 97.49 excl. VAT
/ Each
£ 116.99 incl. VAT
- Usually arrives within 14 working days

