3M PROTECTA VIPER LT MANUAL ROPE GRAB WITH ENERGY ABSORBER AC4002
Rope Grab
See technical informationSee documentsReferences
3M:AC4002
Rubix:395A4815
Manufacturer :7100231207
EAN:3660570036105

Documents
Product details : 3M PROTECTA VIPER LT MANUAL ROPE GRAB WITH ENERGY ABSORBER AC4002
The 3M™ Protecta® Viper™ LT rope grab device is a lightweight fall restraint and fall arrest device with automatic locking function for added security. The 3M™ Protecta® Viper™ LT Rope Grab is a restraint and fall arrest device which can be used in a variety of vertical and horizontal applications. With its simple opening system, a user can move with ease along 3M™ Protecta® Viper™ LT 12. 5 mm diameter mm rope to perform their daily tasks.
Strengths
•Simple opening system
Automatic locking function
Made from powder coated aluminium for improved corrosion resistance
Variety of models available for different applications and user weights
Must be used with 3M™ Protecta® Viper™ LT Kernmantel Rope (available in various lengths) 12.5 mm rope which is stronger and more durable when compared with traditional three strand ropes, increasing the rope’s working life
Removable cam pin, enabling different lengths of rope to be used
System breaking strength > 15 kN
Automatic locking function
Made from powder coated aluminium for improved corrosion resistance
Variety of models available for different applications and user weights
Must be used with 3M™ Protecta® Viper™ LT Kernmantel Rope (available in various lengths) 12.5 mm rope which is stronger and more durable when compared with traditional three strand ropes, increasing the rope’s working life
Removable cam pin, enabling different lengths of rope to be used
System breaking strength > 15 kN
Applications
Construction;General Industry;Mining;Oil & Gas;Transportation
Technical specifications
Attributes
| Length | 0.35 m |
|---|---|
| Main material | aluminium |
| Type | rope grab |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 154.15 excl. VAT
/ Each
£ 184.98 incl. VAT
- Usually arrives within 14 working days