Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 932 TEXTILE GLOVE 10 XL
TEGERA 932 TEXTILE GLOVE 10 XL
General handling glove Tegera
References
tegera:
932-10
rubix:
386A2310
ean:
7340118426884
Technical specifications
Size
10
Coating
Vinyl
Abrasion resistance level
1
See all Specifications
Product details
Technical specifications
Product details : TEGERA 932 TEXTILE GLOVE 10 XL
Technical specifications
Attributes
Size
10
Coating
Vinyl
Abrasion resistance level
1
Main material
Polyester
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 886 SYNTHETIC GLOVE 9 L
TEGERA 901 LEATHER GLOVE 7 S
GISS 848157 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 9
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 9 PK1
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
PORTWEST A740BKRL POWERTOOL PRO GLOVE BLACK SIZE L
TEGERA 911 TEXTILE GLOVE 10 XL
TEGERA 901 LEATHER GLOVE 8 M
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 6 PK1
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 10
TEGERA 888 LEATHER GLOVE 7 S
TEGERA 8835R SYNTHETIC GLOVE 10 XL
TEGERA 8155 LEATHER GLOVE 12 3XL