ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6


HyFlex 11920

References
ansell:11-920-06
rubix:124A3346
manufacturer :11920060
ean:0076490489427
ANSELL Gloves HYFLEX 11-920 MT 6
brand logo
brand logo
Technical specifications
Size6
CoatingNitrile
Abrasion resistance level3
See all Specifications

Product details : ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6


  • Multi-layer coating provides high abrasion resistance and increases wear life
  • Ergonomic, natural fit along with superior dry and oil grip for high productivity
  • Durable material is machine launderable for extended life and reduced replacement costs
Light duty oil repellent, oil grip multi-purpose glove.

Strengths

  • HyFlex® 11-920 glove provide high performance grip and oil repellence when working in oily environments
  • ANSELL GRIP™ Technology contains microscopic channels in the glove coating to displace oil, resulting for a more secure grip when handling oily parts
  • RIPEL™ Liquid Repellence Technology creates a liquid impermeable layer to prevents oil or lubricant from making contact with the wearer’s skin, enhancing hand health
  • Seamless knit design provide an outstanding fit, comfort and dexterity to maximize all-day productivity
  • Also available in vend pack

Applications

Assembly & inspection of components|Production line support & maintenance|Seizing structural parts|Fabricating metal parts, glass sheets|Applying finish to materials, products
brand logo

Technical specifications


Attributes
Logistic Weight40 g
Size6
CoatingNitrile
Abrasion resistance level3
Main materialNylon
ESDNo
Usage environmentDry
ColourBlue
MaterialNylon
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
  • Usually arrives within 14 working days