Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 957 SYNTHETIC GLOVE 10 XL
TEGERA 957 SYNTHETIC GLOVE 10 XL
General handling glove Tegera
References
tegera:
957-10
rubix:
386A2322
ean:
7340118436579
Technical specifications
Size
10
Coating
Cotton
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 957 SYNTHETIC GLOVE 10 XL
Technical specifications
Attributes
Size
10
Coating
Cotton
Abrasion resistance level
3
Main material
Polyurethane
Colour
Red
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.87
excl. VAT
/
Each
£
13.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
TEGERA 901 LEATHER GLOVE 8 M
Portwest A310R8RXXL Flexo Grip Glove RedBk SIZE XXL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 11 2XL
TEGERA 8803 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 932 TEXTILE GLOVE 8 M
TEGERA 8853 OIL GRIP 4111X GLOVES 10 XL
TEGERA 874 SYNTHETIC GLOVE 11 2XL
TEGERA 919 TEXTILE GLOVE 6 XS
TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 8800 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 11
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) S
TEGERA 860 SYNTHETIC GLOVE 7 S