Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 11 2XL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 11 2XL
Synthetic glove TEGERA 8806 INFINITY
References
tegera:
8806-11
rubix:
80986581
ean:
7340118319490
Technical specifications
Size
11
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 11 2XL
TEGERA® 8806 Infinity, Cut resistant glove, nitrile, nitrile foam/waterbased PU, 3/4 dipped, double-dipped, CRF® Technology, stainless steel fibre yarn, nylon, carbon, 18 gg, foam grip pattern, cut resistance level B, Cat. II, withstands contact heat up t
Technical specifications
Attributes
Size
11
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.03
excl. VAT
/
Each
£
12.04
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8125 TEXTILE GLOVE 8 M
TEGERA 722 SYNTHETIC GLOVE 11 2XL
TEGERA 850 SYNTHETIC GLOVE 9 L
TEGERA 873 SYNTHETIC GLOVE 8 M
SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S
GISS 855058 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 11
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 7
TEGERA 8803 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 164 LEATHER GLOVE 10 XL
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 12
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 9
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 8/L
TEGERA 722 SYNTHETIC GLOVE 9 L
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 7 PK1