Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 932 TEXTILE GLOVE 12 3XL
TEGERA 932 TEXTILE GLOVE 12 3XL
General handling glove Tegera
References
tegera:
932-12
rubix:
386A2312
ean:
7340118426945
Technical specifications
Size
12
Coating
vinyl
Abrasion resistance level
1
See all Specifications
Product details
Technical specifications
Product details : TEGERA 932 TEXTILE GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Coating
vinyl
Abrasion resistance level
1
Main material
polyester
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8800 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
ANSELL 52-547 ACTIVARMR 3111A GUNN CUT GLOVES BRWN SIZE 10
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7
TEGERA 8802 SYNTHETIC GLOVE INFINITY 10 XL
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 10 PK1
TEGERA 915 TEXTILE GLOVE 10 XL
POLYCO 780GP THERMIT GRIP THERMAL KNITTED LINER NAVY SIZE 9 PK1
TEGERA 890 SYNTHETIC GLOVE 8 M
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 6/S
TEGERA 737 SYNTHETIC GLOVE 6 XS
TEGERA 880 SYNTHETIC GLOVE 10 XL
TEGERA 921 TEXTILE GLOVE 9 L
TEGERA 932 TEXTILE GLOVE 11 2XL
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 7