Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU41 UK7
JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU41 UK7
Unisex safety shoes Jalas
References
jalas:
1410-41
rubix:
386A0344
ean:
6408487549007
Technical specifications
EU shoe size
41
Collar height
High
Colour
White
See all Specifications
Product details
Technical specifications
Product details : JALAS 1410 CLEAN MID CUT BOOT WHITE S2 SC HRO FO EU41 UK7
Technical specifications
Attributes
EU shoe size
41
Collar height
High
Colour
White
Main material
Microfiber
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.98
excl. VAT
/
Each
£
191.98
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER UE10123-38 SAFE S3 SRC BLK BOOT SIZE 38/5
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU38 UK5
BASE B0878 BE-FIT S1P SRC BLACK/ORANGE EU44 UK10
V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK10 EU44
BASE B0958 MATAR TOP S3 ESD SRC BLACK/RED EU40 UK6.5
BASE B0677 MARATHON S3 SRC BLACK/BLUE EU44 UK10
V12 V2500 COMET BLACK S1L ESD TRAINER UK9 EU43
B0636WHR41 BOB S3 ESD SRC WHITE SHOE SHIZE 41/7
BASE B0643 DARTS S1P ESD SRC BLACK EU39 UK6
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU41 UK7
BASE B0154 PRADO S3 SRC BLACK EU44 UK10
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU39 UK6
UVEX 68318 1 G2 PERFORATED S1 FO SR ESD BOOT BLACK/BLUE EU44 UK10 W11
V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK6 EU39
U-POWER RL10464-36 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 36/3