Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 465-8 SYNTHETIC CRF GLOVE SIZE 8/M
TEGERA 465-8 SYNTHETIC CRF GLOVE SIZE 8/M
Synthetic glove TEGERA 465
References
tegera:
465-8
rubix:
234A4462
ean:
7340118324920
Technical specifications
Size
8
Cutting resistance level
d
Main material
nylon
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : TEGERA 465-8 SYNTHETIC CRF GLOVE SIZE 8/M
TEGERA® 465, Cut resistant glove, PU, palm-dipped, CRF® Technology, stainless steel fibre yarn, polyester, spandex, 18 gg, smooth finish, cut resistance level D, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
8
Cutting resistance level
d
Main material
nylon
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.10
excl. VAT
/
Each
£
13.32
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 9
GISS 880386 G-HIGH CUT PU CUT E 4X42E SIZE 8
PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE (PK12) L
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 9
GISS 895941 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 6
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 11
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 5 2XS
TEGERA 435 SYNTHETIC GLOVE 5 2XS
ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 8
Portwest A643AMRL Amber Cut 3 Glove SIZE L
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 9 L
"ANSELL 11-250-16-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 16"""
TRAFFIGLOV TG5010 PU GREEN 4X43D GLOVES 8/M
ANSELL R065 RINGERS 4X43EP HPPE PALM DIPPED TPR GLOVES SIZE 8
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 10