Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 10 XL
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 10 XL
General handling glove Tegera
References
tegera:
8850R-10
rubix:
386A2045
ean:
7340118488271
Technical specifications
Size
10
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 135 LEATHER GLOVE 9 L
TEGERA 855 SYNTHETIC GLOVE 11 2XL
TEGERA 8851 OIL GRIP 4X11A GLOVES 11 2XL
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
TEGERA 88700 LEATHER GLOVE 10 XL
TEGERA 88800 LEATHER GLOVE 6 XS
GISS 863284 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 8
TEGERA 8125 TEXTILE GLOVE 11 2XL
PORTWEST A120 PU PALM GLOVE WHITE 3131X XS/6
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA 8106T LEATHER GLOVE 11 2XL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 8 M
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 8 PK1
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 11 PK1
TEGERA 873 SYNTHETIC GLOVE 9 L