Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8851 OIL GRIP 4X11A GLOVES 11 2XL
TEGERA 8851 OIL GRIP 4X11A GLOVES 11 2XL
General handling glove Tegera
References
tegera:
8851-11
rubix:
389A3551
ean:
7340118466156
Technical specifications
Size
11
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8851 OIL GRIP 4X11A GLOVES 11 2XL
Technical specifications
Attributes
Size
11
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 8
TEGERA 14 LEATHER GLOVE 10 XL
TEGERA 135 LEATHER GLOVE 8 M
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 8
TEGERA 931 TEXTILE GLOVE 9 L
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 6
TEGERA 8833 SYNTHETIC GLOVE 9 L
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 9
TEGERA 16 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 513 LEATHER GLOVE 10 XL
TEGERA 888 LEATHER GLOVE 6 XS
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 8 PK1
TEGERA 33 LEATHER GLOVE 10 XL
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 10 PK1